Motion
4051-480HC
Keyless Locking Rigid Coupling - 480 mm Bore, 715 mm OD, 171 mm Length
MI ITEM #11658367
MFR #4051-480HC
Price$23,683.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 480 mm Bore, 715 mm OD, 171 mm Length
MI ITEM #11658367
MFR #4051-480HC

Mfr description
4051-480HC 480 RFN 4051HC SHRINK DISC KE
  • Lighter version for moderate transfer values – particularly suited for thin hubs and hollow shafts
  • The RINGFEDER® RfN 4051 is a three-part shrink disc and serves to transfer low to moderate torque. The narrow pressure rings require only a very small space. The transferrable torque can be set in a targeted manner for the corresponding application by changing the screw tightening torque.
  • Light design – suitable for middle transmissible values when space is limited.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,683.26/each

Specifications

Dimensions

  • Bore - Side 1
    480 mm
  • Bore - Side 2
    480 mm
  • Bore Diameter  
    480 mm
  • Coupling Length  
    171 mm
  • Min Bore Diameter
    480 mm
  • Outside Diameter  
    715 mm
  • Weight
    281.0 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    281 N/mm
  • Manufacturer Catalog Number
    4051-480HC
  • Number Of Locking Screws
    28
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4051
  • Transmissible Axial Force
    503946 kN/lbs
  • UPC_NO
    842058110740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)