Motion
4061-030
Keyless Locking Rigid Coupling - 52 mm OD, 26 mm Length
Mi Item #11658376
MFR #4061-030
Price$106.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 52 mm OD, 26 mm Length
Mi Item #11658376
MFR #4061-030

Mfr description
4061-030 30 RFN 4061 SHRINK DISC KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.53/each

Specifications

Dimensions

  • Bore - Side 1
    30 mm
  • Bore - Side 2
    30 mm
  • Coupling Length  
    26 mm
  • Min Bore Diameter
    30 mm
  • Outside Diameter  
    52 mm
  • Overall Length
    41.5 mm
  • Weight
    0.4 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    426 N/mm
  • Manufacturer Catalog Number
    4061-030
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Transmissible Axial Force
    41 kN/lbs
  • UPC_NO
    842058112539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)