Motion
4061-036SR
Keyless Locking Rigid Coupling - 36 mm Bore, 72 mm OD, 27.50 mm Length
Mi Item #11658382
MFR #4061-036SR
Price$222.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 36 mm Bore, 72 mm OD, 27.50 mm Length
Mi Item #11658382
MFR #4061-036SR

Mfr description
4061-036SR 36 RFN 4061SR SPLIT SHRINK DI
  • Forged pressure rings with the highest stability for the best stress distribution, the highest security against breakage and thus ideal material use. Cost-efficient solution with high capacity in the largest possible range of applications. The preload force can be set targeted to the relevant application. The RINGFEDER® RfN 4061 series is the direct further development of the RINGFEDER® RfN 4071 series up to an internal diameter of 200 mm.
  • Unlimited range of applications – RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles. Replacing traditional shrink fits, keys and polygon connections, splined shafts etc. So cog wheels and sprockets, levers, lifters, cam discs, pulleys or brake discs, balance wheels, couplings, slip on gear mechanisms, flanges, pulley wheels and rotors can be attached absolutely reliable.
  • Standard series – this is the most popular shrink disc. High transmission values are possible and by varying the screw tightening torque the Shrink Disc can be adapted to the design specification.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.75/each

Specifications

Dimensions

  • Bore - Side 1
    36 mm
  • Bore - Side 2
    36 mm
  • Bore Diameter  
    36 mm
  • Coupling Length  
    27.50 mm
  • Outside Diameter  
    72 mm
  • Overall Length
    1.0830 in
  • Weight
    1.1 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    43979 psi
  • Manufacturer Catalog Number
    4061-036SR
  • Maximum Transmitted Torque
    700 N-m
  • Number Of Locking Screws
    5
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • UPC_NO
    842058112980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)