Motion
4061-040
Keyless Locking Rigid Coupling - 40 mm Bore, 72 mm OD, 28.50 mm Length
MI ITEM #11658386
MFR #4061-040
Your Price$156.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 40 mm Bore, 72 mm OD, 28.50 mm Length
MI ITEM #11658386
MFR #4061-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$156.03/each(List $215.33)

Overview

Mfr description
4061-040 40 RFN 4061 SHRINK DISC KEYLESS

Specifications

  • Bore Diameter
  • Min Bore Diameter
    40 mm
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    40 mm
  • Bore - Side 2
    40 mm
  • Hub Surface Pressure
    450 N/mm
  • Transmissible Axial Force
    59 kN/lbs
  • Number Of Locking Screws
    6
  • Series
    RfN 4061
  • Weight
    1.1 kg
  • Harmonization Code
    8483608000
  • Coupling Material
    Steel
  • UPC_NO
    842058112560
  • Coupling Type
    Shrink Disc
  • Manufacturer Catalog Number
    4061-040
  • Description
    KEYLESS BUSHING
  • Overall Length
    28.5 mm
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text