Motion
4061-062
Keyless Locking Rigid Coupling - 62 mm Bore, 110 mm OD, 34.50 mm Length
Mi Item #11658403
MFR #4061-062
Price$223.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 62 mm Bore, 110 mm OD, 34.50 mm Length
Mi Item #11658403
MFR #4061-062

Mfr description
4061-062 62 RFN 4061 SHRINK DISC KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.83/each

Specifications

Dimensions

  • Bore - Side 1
    62 mm
  • Bore - Side 2
    62 mm
  • Bore Diameter  
    62 mm
  • Coupling Length  
    34.50 mm
  • Min Bore Diameter
    62 mm
  • Outside Diameter  
    110 mm
  • Overall Length
    34.5 mm
  • Weight
    2.9 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    419 N/mm
  • Manufacturer Catalog Number
    4061-062
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Transmissible Axial Force
    133 kN/lbs
  • UPC_NO
    842058112614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)