Motion
4061-080
Keyless Locking Rigid Coupling - 145 mm OD, 1.4880 in Length
MI ITEM #11658413
MFR #4061-080
Your Price$292.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 145 mm OD, 1.4880 in Length
MI ITEM #11658413
MFR #4061-080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$292.70/each(List $403.91)

Overview

Mfr description
4061-080 80 RFN 4061 SHRINK DISC KEYLESS

Specifications

  • Min Bore Diameter
    80 mm
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    80 mm
  • Bore - Side 2
    80 mm
  • Hub Surface Pressure
    358 N/mm
  • Transmissible Axial Force
    143 kN/lbs
  • Number Of Locking Screws
    7
  • Series
    RfN 4061
  • Weight
    5.5 kg
  • Harmonization Code
    8483608000
  • Coupling Material
    Steel
  • UPC_NO
    842058112645
  • Manufacturer Catalog Number
    4061-080
  • Description
    KEYLESS BUSHING
  • Overall Length
    37.8 mm
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought