Motion
4061-100
Keyless Locking Rigid Coupling - 170 mm OD, 52.50 mm Length
MI ITEM #11658426
MFR #4061-100
Your Price$492.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 170 mm OD, 52.50 mm Length
MI ITEM #11658426
MFR #4061-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$492.84/each(List $680.12)

Overview

Mfr description
4061-100 100 RFN 4061 SHRINK DISC KEYLES

Specifications

  • Min Bore Diameter
    100 mm
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    100 mm
  • Bore - Side 2
    100 mm
  • Hub Surface Pressure
    331 N/mm
  • Transmissible Axial Force
    223 kN/lbs
  • Number Of Locking Screws
    12
  • Series
    RfN 4061
  • Weight
    9.9 kg
  • Harmonization Code
    8483608000
  • Coupling Material
    Steel
  • UPC_NO
    842058112683
  • Manufacturer Catalog Number
    4061-100
  • Description
    KEYLESS BUSHING
  • Overall Length
    52.5 mm
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought