Motion
4061-110
Keyless Locking Rigid Coupling - 110 mm Bore, 185 mm OD, 2.3390 in Length
MI ITEM #11658430
MFR #4061-110
Your Price$633.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 110 mm Bore, 185 mm OD, 2.3390 in Length
MI ITEM #11658430
MFR #4061-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$633.81/each(List $874.66)

Overview

Mfr description
4061-110 110 RFN 4061 SHRINK DISC KEYLES

Specifications

  • Bore Diameter
  • Min Bore Diameter
    110 mm
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    110 mm
  • Bore - Side 2
    110 mm
  • Maximum Transmitted Torque
    12200 N-m
  • Hub Surface Pressure
    316 N/mm
  • Transmissible Axial Force
    285 kN/lbs
  • Number Of Locking Screws
    10
  • Series
    RfN 4061
  • Weight
    13.9 kg
  • Harmonization Code
    8483608000
  • Coupling Material
    Steel
  • UPC_NO
    842058112690
  • Coupling Type
    Shrink Disc
  • Manufacturer Catalog Number
    4061-110
  • Description
    KEYLESS BUSHING
  • Lubrication
    Maintenance Free
  • Overall Length
    59.4 mm
  • Screw Material
    Steel
  • Torque Rating (in-lb)
    107979 in-lb
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought