Motion
4061-125
Keyless Locking Rigid Coupling - 125 mm Bore, 185 mm OD, 2.3780 in Length
Mi Item #11658438
MFR #4061-125
Price$1,069.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 125 mm Bore, 185 mm OD, 2.3780 in Length
Mi Item #11658438
MFR #4061-125

Mfr description
4061-125 115 RFN 4061 SHRINK DISC KEYLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,069.19/each

Specifications

Dimensions

  • Bore - Side 1
    125 mm
  • Bore - Side 2
    125 mm
  • Bore Diameter  
    125 mm
  • Coupling Length  
    2.3780 in
  • Min Bore Diameter
    115 mm
  • Outside Diameter  
    185 mm
  • Overall Length
    62.4 mm
  • Weight
    19.2 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    342 N/mm
  • Lubrication
    Maintenance Free
  • Manufacturer Catalog Number
    4061-125
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Transmissible Axial Force
    302 kN/lbs
  • UPC_NO
    842058112713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)