Motion
4061-175
175 RFN 4061 SHRINK DISC
MI ITEM #11658451
MFR #4061-175
List Price$2,667.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
175 RFN 4061 SHRINK DISC
MI ITEM #11658451
MFR #4061-175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,667.02/each for your price

Overview

Mfr description
4061-175 175 RFN 4061 SHRINK DISC KEYLES

Specifications

  • Min Bore Diameter
    175 mm
  • Outside Diameter
  • Hub Surface Pressure
    321 N/mm
  • Transmissible Axial Force
    639 kN/lbs
  • Weight
    63.6 kg
  • Harmonization Code
    8483608000
  • UPC_NO
    842058112751
  • Manufacturer Catalog Number
    4061-175
  • Description
    KEYLESS BUSHING
  • Overall Length
    81 mm
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text