Motion
4061-195
Keyless Locking Rigid Coupling - 350 mm OD, 96 mm Length
Mi Item #11658458
MFR #4061-195
Price$2,617.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 350 mm OD, 96 mm Length
Mi Item #11658458
MFR #4061-195

Mfr description
4061-195 195 RFN 4061 SHRINK DISC KEYLES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,617.28/each

Specifications

Dimensions

  • Bore - Side 1
    195 mm
  • Bore - Side 2
    195 mm
  • Coupling Length  
    96 mm
  • Min Bore Diameter
    195 mm
  • Outside Diameter  
    350 mm
  • Overall Length
    96 mm
  • Weight
    88.2 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    338 N/mm
  • Manufacturer Catalog Number
    4061-195
  • Number Of Locking Screws
    12
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4061
  • Transmissible Axial Force
    1035 kN/lbs
  • UPC_NO
    842058112775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)