Motion
4071-220SR
Keyless Locking Rigid Coupling - 370 mm OD, 114 mm Length
MI ITEM #11658468
MFR #4071-220SR
List Price$4,927.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 370 mm OD, 114 mm Length
MI ITEM #11658468
MFR #4071-220SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,927.79/each for your price

Overview

Mfr description
4071-220SR 220 RFN 4071SR SPLIT SHRINK D
  • Slit inner ring – low losses and pressure on the hub.
  • Extension of the RINGFEDER® RfN 4061 series from an internal diameter of 220 mm up to the largest diameters. Cost-efficient solution with high capacity in the largest possible range of applications. The preload force can be set targeted to the relevant application.
  • Unlimited range of applications – RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles. Replacing traditional shrink fits, keys and polygon connections, splined shafts etc. So cog wheels and sprockets, levers, lifters, cam discs, pulleys or brake discs, balance wheels, couplings, slip on gear mechanisms, flanges, pulley wheels and rotors can be attached absolutely reliable.
  • Standard series – this is the most popular shrink disc. High transmission values are possible and by varying the screw tightening torque the Shrink Disc can be adapted to the design specification.
  • Compensation of small tolerance errors – please contact our engineers.
  • Maximum reliability – suitable for static, dynamic and impact loads.
  • Slitted inner ring – low forces and pressures on hub and shaft.
  • Simplified manufacture – only plain shaft and bore diameters with easily achieved surface finish and tolerances are required.
  • Easy replacement – The RINGFEDER® shrink disc is free from any form fit.
  • Easy mounting – no steps, keyways, splines are required, therefore hubs can be located and locked at any point or angle on the shaft. RINGFEDER® Shrink Discs use standard screws tightened with standard tools. No additional machining or fitting work is required.
  • Easy removal – after loosening the locking screws, the RINGFEDER® Shrink Disc will self release and the hub will move freely on the shaft.
  • Low susceptibility to contamination – when the locking screws are tightened the functional contact surfaces are pressed firmly together and prevent the ingress of dirt and moisture.

Specifications

  • Min Bore Diameter
    220 mm
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    220 mm
  • Bore - Side 2
    220 mm
  • Hub Surface Pressure
    35996 psi
  • Number Of Locking Screws
    15
  • Series
    RfN 4071
  • Weight
    119.0 kg
  • Harmonization Code
    8483608000
  • Coupling Material
    Steel
  • UPC_NO
    842058113239
  • Coupling Type
    Shrink Disc
  • Manufacturer Catalog Number
    4071-220SR
  • Description
    KEYLESS BUSHING
  • Overall Length
    114 mm
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought