Motion
4071-390HT
Keyless Locking Rigid Coupling - 660 mm OD, 183 mm Length
MI ITEM #11658498
MFR #4071-390HT
Price$17,494.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 660 mm OD, 183 mm Length
MI ITEM #11658498
MFR #4071-390HT

Mfr description
4071-390HT 390 RFN 4071HT SHRINK DISC KE
  • Slit inner ring – low losses and pressure on the hub.
  • Extension of the RINGFEDER® RfN 4061 series from an internal diameter of 220 mm up to the largest diameters. Cost-efficient solution with high capacity in the largest possible range of applications. The preload force can be set targeted to the relevant application.
  • Unlimited range of applications – RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles. Replacing traditional shrink fits, keys and polygon connections, splined shafts etc. So cog wheels and sprockets, levers, lifters, cam discs, pulleys or brake discs, balance wheels, couplings, slip on gear mechanisms, flanges, pulley wheels and rotors can be attached absolutely reliable.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,494.85/each

Specifications

Dimensions

  • Bore - Side 1
    390 mm
  • Bore - Side 2
    390 mm
  • Coupling Length  
    183 mm
  • Min Bore Diameter
    390 mm
  • Outside Diameter  
    660 mm
  • Weight
    287.0 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    287 N/mm
  • Manufacturer Catalog Number
    4071-390HT
  • Number Of Locking Screws
    21
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4071
  • Transmissible Axial Force
    487073 kN/lbs
  • UPC_NO
    842058112409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)