Motion
4071-480SR
Keyless Locking Rigid Coupling - 480 mm Bore, 800 mm OD, 228 mm Length
Mi Item #11658514
MFR #4071-480SR
Price$49,646.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 480 mm Bore, 800 mm OD, 228 mm Length
Mi Item #11658514
MFR #4071-480SR

Mfr description
4071-480SR 480 RFN 4071SR SPLIT SHRINK D
  • Slit inner ring – low losses and pressure on the hub.
  • Extension of the RINGFEDER® RfN 4061 series from an internal diameter of 220 mm up to the largest diameters. Cost-efficient solution with high capacity in the largest possible range of applications. The preload force can be set targeted to the relevant application.
  • Unlimited range of applications – RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles. Replacing traditional shrink fits, keys and polygon connections, splined shafts etc. So cog wheels and sprockets, levers, lifters, cam discs, pulleys or brake discs, balance wheels, couplings, slip on gear mechanisms, flanges, pulley wheels and rotors can be attached absolutely reliable.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,646.45/each

Specifications

Dimensions

  • Bore - Side 1
    480 mm
  • Bore - Side 2
    480 mm
  • Bore Diameter  
    480 mm
  • Coupling Length  
    228 mm
  • Min Bore Diameter
    480 mm
  • Outside Diameter  
    800 mm
  • Overall Length
    228 mm
  • Weight
    1113.0 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    34835 psi
  • Manufacturer Catalog Number
    4071-480SR
  • Number Of Locking Screws
    30
  • Product Type
    Keyless Locking Rigid Couplings
  • Screw Material
    Steel
  • Series
    RfN 4071
  • UPC_NO
    842058113383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)