Motion
4091-155SR
Keyless Locking Rigid Coupling - 155 mm Bore, 263 mm OD, 91.50 mm Length
Mi Item #11658532
MFR #4091-155SR
Price$3,834.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 155 mm Bore, 263 mm OD, 91.50 mm Length
Mi Item #11658532
MFR #4091-155SR

Mfr description
4091-155SR 155 RFN 4091SR SPLIT SHRINK D
  • Heavy series for the highest torque
  • Slit inner ring – low losses and pressure on the hub.
  • Its wider structure with particularly strong outer rings gives the RINGFEDER® RfN 4091 series the highest transfer values – even in applications that involve extremely static or dynamic loads. The preload force can be set targeted to the relevant application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,834.22/each

Specifications

Dimensions

  • Bore - Side 1
    155 mm
  • Bore - Side 2
    155 mm
  • Bore Diameter  
    155 mm
  • Coupling Length  
    91.50 mm
  • Outside Diameter  
    263 mm
  • Weight
    43.2 kg

Details

  • Coupling Material
    Steel
  • Coupling Type
    Shrink Disc
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    35996 psi
  • Manufacturer Catalog Number
    4091-155SR
  • Number Of Locking Screws
    15
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4091
  • UPC_NO
    842058114618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)