Motion
4091-500HT
Keyless Locking Rigid Coupling - 850 mm OD, 291 mm Length
MI ITEM #11658600
MFR #4091-500HT
Price$43,963.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 850 mm OD, 291 mm Length
MI ITEM #11658600
MFR #4091-500HT

Mfr description
4091-500HT 500 RFN 4091HT SHRINK DISC KE
  • Heavy series for the highest torque
  • Slit inner ring – low losses and pressure on the hub.
  • Its wider structure with particularly strong outer rings gives the RINGFEDER® RfN 4091 series the highest transfer values – even in applications that involve extremely static or dynamic loads. The preload force can be set targeted to the relevant application.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43,963.93/each

Specifications

Dimensions

  • Bore - Side 1
    500 mm
  • Bore - Side 2
    500 mm
  • Coupling Length  
    291 mm
  • Min Bore Diameter
    500 mm
  • Outside Diameter  
    850 mm
  • Weight
    827.0 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    827 N/mm
  • Manufacturer Catalog Number
    4091-500HT
  • Maximum Transmitted Torque
    1750000 N-m
  • Number Of Locking Screws
    32
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4091
  • Transmissible Axial Force
    984270 kN/lbs
  • UPC_NO
    842058114113

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)