Motion
4091-50HC
Keyless Locking Rigid Coupling - 95 mm OD, 44.50 mm Length
MI ITEM #11658602
MFR #4091-50HC
Price$267.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 95 mm OD, 44.50 mm Length
MI ITEM #11658602
MFR #4091-50HC

Mfr description
4091-050HC 50 RFN 4091HC SHRINK DISC KEY
  • Heavy series for the highest torque
  • Slit inner ring – low losses and pressure on the hub.
  • Its wider structure with particularly strong outer rings gives the RINGFEDER® RfN 4091 series the highest transfer values – even in applications that involve extremely static or dynamic loads. The preload force can be set targeted to the relevant application.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.30/each

Specifications

Dimensions

  • Bore - Side 1
    50 mm
  • Bore - Side 2
    50 mm
  • Coupling Length  
    44.50 mm
  • Min Bore Diameter
    50 mm
  • Outside Diameter  
    95 mm
  • Overall Length
    1.7520 in
  • Weight
    1.54 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    1.54 N/mm
  • Manufacturer Catalog Number
    4091-50HC
  • Number Of Locking Screws
    7
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4091
  • Transmissible Axial Force
    12936 kN/lbs
  • UPC_NO
    842058113420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)