Motion
4091-68HC
Keyless Locking Rigid Coupling - 68 mm Bore, 118 mm OD, 49 mm Length
MI ITEM #11658611
MFR #4091-68HC
List Price$442.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 68 mm Bore, 118 mm OD, 49 mm Length
MI ITEM #11658611
MFR #4091-68HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$442.49/each for your price

Overview

Mfr description
4091-068HC 68 RFN 4091HC SHRINK DISC KEY
  • Heavy series for the highest torque
  • Slit inner ring – low losses and pressure on the hub.
  • Its wider structure with particularly strong outer rings gives the RINGFEDER® RfN 4091 series the highest transfer values – even in applications that involve extremely static or dynamic loads. The preload force can be set targeted to the relevant application.
  • Unlimited range of applications – RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles. Replacing traditional shrink fits, keys and polygon connections, splined shafts etc. So cog wheels and sprockets, levers, lifters, cam discs, pulleys or brake discs, balance wheels, couplings, slip on gear mechanisms, flanges, pulley wheels and rotors can be attached absolutely reliable.
  • Heavy design – for highest transmission values.
  • Compensation of small tolerance errors – please contact our engineers.
  • Maximum reliability – suitable for static, dynamic and impact loads.
  • Slitted inner ring – low forces and pressures on hub and shaft.
  • Simplified manufacture – only plain shaft and bore diameters with easily achieved surface finish and tolerances are required.
  • Easy replacement – The RINGFEDER® shrink disc is free from any form fit.
  • Easy mounting – no steps, keyways, splines are required, therefore hubs can be located and locked at any point or angle on the shaft. RINGFEDER® Shrink Discs use standard screws tightened with standard tools. No additional machining or fitting work is required.
  • Easy removal – after loosening the locking screws, the RINGFEDER® Shrink Disc will self release and the hub will move freely on the shaft.
  • Low susceptibility to contamination – when the locking screws are tightened the functional contact surfaces are pressed firmly together and prevent the ingress of dirt and moisture.

Specifications

  • Bore Diameter
  • Min Bore Diameter
    68 mm
  • Outside Diameter
  • Coupling Length
  • Bore - Side 1
    68 mm
  • Bore - Side 2
    68 mm
  • Maximum Transmitted Torque
    5700 N-m
  • Hub Surface Pressure
    2.31 N/mm
  • Transmissible Axial Force
    16536 kN/lbs
  • Number Of Locking Screws
    8
  • Series
    RfN 4091
  • Weight
    2.31 kg
  • Harmonization Code
    8483608000
  • Coupling Material
    Steel
  • Manufacturer Upc Number
    842058113451
  • UPC_NO
    842058113451
  • Coupling Type
    Shrink Disc
  • Manufacturer Catalog Number
    4091-68HC
  • Description
    KEYLESS BUSHING
  • Overall Length
    49 mm
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought