Motion
4161-100
Keyless Locking Rigid Coupling - 100 mm Bore, 185 mm OD, 56.50 mm Length
Mi Item #11658624
MFR #4161-100
Price$1,085.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Rigid Coupling - 100 mm Bore, 185 mm OD, 56.50 mm Length
Mi Item #11658624
MFR #4161-100

Mfr description
4161-100 100 RFN 4161 SHRINK DISC KEYLES
  • Standard series – this range is the most popular, being used in most applications. High transmission values are possible and by varying the screw tightening torque the Shrink disc can be adapted to the design specification.
  • Unlimited range of applications – RINGFEDER® Shrink Disc connections are suitable for securing all types of hubs onto shafts and axles. Replacing traditional shrink fits, keys and polygon connections, splined shafts etc. So cog wheels and sprockets, levers, lifters, cam discs, pulleys or brake discs, balance wheels, couplings, slip on gear mechanisms, flanges, pulley wheels and rotors can be attached absolutely reliable.
  • Standard design – for high transmission values.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,085.53/each

Specifications

Dimensions

  • Bore - Side 1
    100 mm
  • Bore - Side 2
    100 mm
  • Bore Diameter  
    100 mm
  • Coupling Length  
    56.50 mm
  • Min Bore Diameter
    100 mm
  • Outside Diameter  
    185 mm
  • Overall Length
    56.5 mm
  • Weight
    14.8 kg

Details

  • Coupling Material
    Steel
  • Description
    KEYLESS BUSHING
  • Harmonization Code
    8483608000
  • Hub Surface Pressure
    6.7 N/mm
  • Manufacturer Catalog Number
    4161-100
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    RfN 4161
  • Transmissible Axial Force
    370 kN/lbs
  • UPC_NO
    842058114960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)