Motion
7003-048
Keyless Bushings - 80 mm OD
MI ITEM #11658643
MFR #7003-048
Price$167.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 80 mm OD
MI ITEM #11658643
MFR #7003-048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.60/each

Specifications

Dimensions

  • Min Bore Diameter
    48 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    41 mm
  • Weight
    0.66 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    160 N/mm
  • Manufacturer Catalog Number
    7003-048
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    80 kN/lbs
  • UPC_NO
    842058103001

Overview

Mfr description
7003-048 48 X 80 7003 LOCKING ASSEMBLY K
  • Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
  • Axial position of component not fixed and may move during installation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text