Motion
7003-055
55 X 85 7003 LOCKING ASSEMBLY
MI ITEM #11658645
MFR #7003-055
List Price$178.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
55 X 85 7003 LOCKING ASSEMBLY
MI ITEM #11658645
MFR #7003-055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.26/each for your price

Overview

Mfr description
7003-055 55 X 85 7003 LOCKING ASSEMBLY K
  • Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
  • Axial position of component not fixed and may move during installation.

Specifications

  • Min Bore Diameter
    55 mm
  • Outside Diameter
  • Hub Surface Pressure
    175 N/mm
  • Transmissible Axial Force
    100 kN/lbs
  • Overall Length
    41 mm
  • Manufacturer Catalog Number
    7003-055
  • Weight
    0.78 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058103025
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text