Motion
7003-140
Keyless Bushings - 140 mm ID, 190 mm OD
MI ITEM #11658664
MFR #7003-140
List Price$1,150.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 140 mm ID, 190 mm OD
MI ITEM #11658664
MFR #7003-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,150.31/each for your price

Overview

Mfr description
7003-140 140 X 190 7003 LOCKING ASSEMBLY
  • Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
  • Axial position of component not fixed and may move during installation.

Specifications

  • Min Bore Diameter
    140 mm
  • Outside Diameter
  • Hub Surface Pressure
    150 N/mm
  • Transmissible Axial Force
    350 kN/lbs
  • Overall Length
    68 mm
  • Manufacturer Catalog Number
    7003-140
  • Weight
    4.9 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058103155
  • Bore Diameter
    140 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text