Motion
7003-160
Keyless Bushings - 210 mm OD
MI ITEM #11658666
MFR #7003-160
Price$1,282.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 210 mm OD
MI ITEM #11658666
MFR #7003-160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,282.86/each

Specifications

Dimensions

  • Min Bore Diameter
    160 mm
  • Outside Diameter  
    210 mm
  • Overall Length
    68 mm
  • Weight
    5.5 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    170 N/mm
  • Manufacturer Catalog Number
    7003-160
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    450 kN/lbs
  • UPC_NO
    842058103179

Overview

Mfr description
7003-160 160 X 210 7003 LOCKING ASSEMBLY
  • Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
  • Axial position of component not fixed and may move during installation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text