Motion
7003-180
Keyless Bushings - 235 mm OD
Mi Item #11658668
MFR #7003-180
Price$1,312.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 235 mm OD
Mi Item #11658668
MFR #7003-180

Mfr description
7003-180 180 X 235 7003 LOCKING ASSEMBLY
  • Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
  • Axial position of component not fixed and may move during installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,312.72/each

Specifications

Dimensions

  • Min Bore Diameter
    180 mm
  • Outside Diameter  
    235 mm
  • Overall Length
    78 mm
  • Weight
    8.2 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    130 N/mm
  • Manufacturer Catalog Number
    7003-180
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    500 kN/lbs
  • UPC_NO
    842058103193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)