Motion
7003-200
Keyless Bushings - 4.0000 in ID, 235 mm OD
Mi Item #11658680
MFR #7003-200
Price$1,229.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 4.0000 in ID, 235 mm OD
Mi Item #11658680
MFR #7003-200

Mfr description
7003-200 200 X 260 7003 LOCKING ASSEMBLY
  • Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
  • Axial position of component not fixed and may move during installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,229.98/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Hub Contact Pressure
    27200 psi
  • Min Bore Diameter
    200 mm
  • Outside Diameter  
    235 mm
  • Overall Length
    78 mm
  • Weight
    9.9 kg

Details

  • Description
    KEYLESS BUSHING
  • Manufacturer Catalog Number
    7003-200
  • Product Types
    Keyless Bushings
  • UPC_NO
    842058103216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)