Motion
7003-240
240 X 305 7003 LOCKING ASSEMBLY
MI ITEM #11658682
MFR #7003-240
List Price$2,531.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
240 X 305 7003 LOCKING ASSEMBLY
MI ITEM #11658682
MFR #7003-240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,531.19/each for your price

Overview

Mfr description
7003-240 240 X 305 7003 LOCKING ASSEMBLY
  • Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
  • Axial position of component not fixed and may move during installation.

Specifications

  • Min Bore Diameter
    240 mm
  • Outside Diameter
  • Manufacturer Catalog Number
    7003-240
  • Weight
    14.3 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058103230
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text