Motion
7003-320
Keyless Bushings - 235 mm OD
Mi Item #11658692
MFR #7003-320
Price$5,715.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 235 mm OD
Mi Item #11658692
MFR #7003-320

Mfr description
7003-320 320 X 405 7003 LOCKING ASSEMBLY
  • Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
  • Axial position of component not fixed and may move during installation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,715.21/each

Specifications

Dimensions

  • Min Bore Diameter
    320 mm
  • Outside Diameter  
    235 mm
  • Weight
    36.1 kg

Details

  • Description
    KEYLESS BUSHING
  • Manufacturer Catalog Number
    7003-320
  • Product Types
    Keyless Bushings
  • UPC_NO
    842058103278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)