Motion
7003-360
360 X 455 7003 LOCKING ASSEMBLY
MI ITEM #11658694
MFR #7003-360
List Price$8,127.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
360 X 455 7003 LOCKING ASSEMBLY
MI ITEM #11658694
MFR #7003-360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,127.47/each for your price

Overview

Mfr description
7003-360 360 X 455 7003 LOCKING ASSEMBLY
  • Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
  • Axial position of component not fixed and may move during installation.

Specifications

  • Min Bore Diameter
    360 mm
  • Outside Diameter
  • Manufacturer Catalog Number
    7003-360
  • Weight
    46.2 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058103292
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text