Motion
7003-5.0000
Keyless Bushings - 5.0000 in ID
MI ITEM #11658698
MFR #7003-5.0000
Price$1,135.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 5.0000 in ID
MI ITEM #11658698
MFR #7003-5.0000

Mfr description
7003-5.0000 5" 7003-IN LOCKING ASSEMBLY
  • Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
  • Axial position of component not fixed and may move during installation.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,135.07/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Weight
    10.14 kg

Details

  • Description
    KEYLESS BUSHING
  • Manufacturer Catalog Number
    7003-5.0000
  • Product Types
    Keyless Bushings
  • UPC_NO
    842058103667

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)