Overview
Mfr description
7003-6.4375 6-7/16" 7003-IN LOCKING ASSE
- Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
- Axial position of component not fixed and may move during installation.
Specifications
- Manufacturer Catalog Number7003-6.4375
- Weight12.13 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058103698
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data