Overview
Mfr description
7003-7.9375 7-15/16" 7003-IN LOCKING ASS
- Two piece design with slit and single taper and without flange can be completely recessed within a component’s hub.
- Axial position of component not fixed and may move during installation.
Specifications
- Manufacturer Catalog Number7003-7.9375
- Weight21.83 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058103735
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data