Motion
7004-019
19 X 47 7004 LOCKING ASSEMBLY
MI ITEM #11658706
MFR #7004-019
List Price$106.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 X 47 7004 LOCKING ASSEMBLY
MI ITEM #11658706
MFR #7004-019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.65/each for your price

Overview

Mfr description
7004-019 19 X 47 7004 LOCKING ASSEMBLY K
  • Extended version of the Locking Assembly RfN 7003 allowing for use with smaller hub diameters due to the reduced shaft and hub pressures.

Specifications

  • Min Bore Diameter
    19 mm
  • Outside Diameter
  • Hub Surface Pressure
    120 N/mm
  • Transmissible Axial Force
    56 kN/lbs
  • Overall Length
    45 mm
  • Manufacturer Catalog Number
    7004-019
  • Weight
    0.4 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058103742
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text