Motion
7004-030
Keyless Bushings - 55 mm OD
Mi Item #11658713
MFR #7004-030
Price$111.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 55 mm OD
Mi Item #11658713
MFR #7004-030

Mfr description
7004-030 30 X 55 7004 LOCKING ASSEMBLY K
  • Extended version of the Locking Assembly RfN 7003 allowing for use with smaller hub diameters due to the reduced shaft and hub pressures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.22/each

Specifications

Dimensions

  • Min Bore Diameter
    30 mm
  • Outside Diameter  
    55 mm
  • Overall Length
    45 mm
  • Weight
    0.5 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    105 N/mm
  • Manufacturer Catalog Number
    7004-030
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    56 kN/lbs
  • UPC_NO
    842058103803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)