Motion
7004-032
32 X 60 7004 LOCKING ASSEMBLY
MI ITEM #11658714
MFR #7004-032
List Price$115.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32 X 60 7004 LOCKING ASSEMBLY
MI ITEM #11658714
MFR #7004-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.79/each for your price

Overview

Mfr description
7004-032 32 X 60 7004 LOCKING ASSEMBLY K
  • Extended version of the Locking Assembly RfN 7003 allowing for use with smaller hub diameters due to the reduced shaft and hub pressures.

Specifications

  • Min Bore Diameter
    32 mm
  • Outside Diameter
  • Hub Surface Pressure
    125 N/mm
  • Transmissible Axial Force
    74 kN/lbs
  • Overall Length
    45 mm
  • Manufacturer Catalog Number
    7004-032
  • Weight
    0.5 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058103810
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text