Motion
7004-042
42 X 75 7004 LOCKING ASSEMBLY
MI ITEM #11658718
MFR #7004-042
List Price$138.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
42 X 75 7004 LOCKING ASSEMBLY
MI ITEM #11658718
MFR #7004-042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.65/each for your price

Overview

Mfr description
7004-042 42 X 75 7004 LOCKING ASSEMBLY K
  • Extended version of the Locking Assembly RfN 7003 allowing for use with smaller hub diameters due to the reduced shaft and hub pressures.

Specifications

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    120 N/mm
  • Manufacturer Catalog Number
    7004-042
  • UPC_NO
    842058103858
  • Min Bore Diameter
    42 mm
  • Outside Diameter
  • Overall Length
    55 mm
  • Product Types
    Keyless Bushings
  • Weight
    1.0 kg
  • Transmissible Axial Force
    101 kN/lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text