Motion
7004-075
Keyless Bushings - 75 mm ID, 115 mm OD
Mi Item #11658726
MFR #7004-075
Price$248.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 75 mm ID, 115 mm OD
Mi Item #11658726
MFR #7004-075

Mfr description
7004-075 75 X 115 7004 LOCKING ASSEMBLY
  • Extended version of the Locking Assembly RfN 7003 allowing for use with smaller hub diameters due to the reduced shaft and hub pressures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.35/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Min Bore Diameter
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Length
    72 mm
  • Weight
    2.4 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    126 N/mm
  • Manufacturer Catalog Number
    7004-075
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    218 kN/lbs
  • UPC_NO
    842058103933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)