Motion
7004-085
Keyless Bushings - 85 mm ID, 125 mm OD
MI ITEM #11658728
MFR #7004-085
List Price$252.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 85 mm ID, 125 mm OD
MI ITEM #11658728
MFR #7004-085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$252.92/each for your price

Overview

Mfr description
7004-085 85 X 125 7004 LOCKING ASSEMBLY
  • Extended version of the Locking Assembly RfN 7003 allowing for use with smaller hub diameters due to the reduced shaft and hub pressures.

Specifications

  • Min Bore Diameter
    85 mm
  • Outside Diameter
  • Hub Surface Pressure
    145 N/mm
  • Transmissible Axial Force
    272 kN/lbs
  • Overall Length
    72 mm
  • Manufacturer Catalog Number
    7004-085
  • Weight
    2.7 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058103957
  • Bore Diameter
    85 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text