Motion
7004-090
Keyless Bushings - 130 mm OD
Mi Item #11658729
MFR #7004-090
Price$263.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 130 mm OD
Mi Item #11658729
MFR #7004-090

Mfr description
7004-090 90 X 130 7004 LOCKING ASSEMBLY
  • Extended version of the Locking Assembly RfN 7003 allowing for use with smaller hub diameters due to the reduced shaft and hub pressures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.58/each

Specifications

Dimensions

  • Min Bore Diameter
    90 mm
  • Outside Diameter  
    130 mm
  • Overall Length
    72 mm
  • Weight
    2.8 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    140 N/mm
  • Manufacturer Catalog Number
    7004-090
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    272 kN/lbs
  • UPC_NO
    842058103964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)