Overview
Mfr description
7004-130 130 X 185 7004 LOCKING ASSEMBLY
- Extended version of the Locking Assembly RfN 7003 allowing for use with smaller hub diameters due to the reduced shaft and hub pressures.
Specifications
- Manufacturer Catalog Number7004-130
- Weight5.9 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058104015
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data