Motion
7004-170
170 X 225 7004 LOCKING ASSEMBLY
MI ITEM #11658738
MFR #7004-170
List Price$556.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
170 X 225 7004 LOCKING ASSEMBLY
MI ITEM #11658738
MFR #7004-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$556.11/each for your price

Overview

Mfr description
7004-170 170 X 225 7004 LOCKING ASSEMBLY
  • Extended version of the Locking Assembly RfN 7003 allowing for use with smaller hub diameters due to the reduced shaft and hub pressures.

Specifications

  • Min Bore Diameter
    170 mm
  • Outside Diameter
  • Hub Surface Pressure
    164 N/mm
  • Transmissible Axial Force
    710 kN/lbs
  • Overall Length
    98 mm
  • Manufacturer Catalog Number
    7004-170
  • Weight
    9.4 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104053
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text