Motion
7005-280
Keyless Bushings - 280 mm ID, 355 mm OD
MI ITEM #11658743
MFR #7005-280
Your Price$6,081.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 280 mm ID, 355 mm OD
MI ITEM #11658743
MFR #7005-280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,081.27/each(List $8,757.03)

Overview

Mfr description
7005-280 280 X 355 7005 LOCKING ASSEMBLY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    280 mm
  • Outside Diameter
  • Hub Surface Pressure
    120 N/mm
  • Transmissible Axial Force
    2550 kN/lbs
  • Overall Length
    197 mm
  • Manufacturer Catalog Number
    7005-280
  • Weight
    48.0 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104404
  • Bore Diameter
    280 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought