Overview
Mfr description
7005-3.6250 3-5/8" 7005-IN LOCKING ASSEM
- Three piece self-centering design for heavy duty torques.
Specifications
- Manufacturer Catalog Number7005-3.6250
- Weight8.38 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058104879
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data