Motion
7005-300
Keyless Bushings - 4.0000 in ID, 375 mm OD
Mi Item #11658746
MFR #7005-300
Price$8,834.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 4.0000 in ID, 375 mm OD
Mi Item #11658746
MFR #7005-300

Mfr description
7005-300 300 X 375 7005 LOCKING ASSEMBLY
  • Three piece self-centering design for heavy duty torques.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,834.60/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Min Bore Diameter
    300 mm
  • Outside Diameter  
    375 mm
  • Overall Length
    197 mm
  • Weight
    51.0 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    125 N/mm
  • Manufacturer Catalog Number
    7005-300
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    2850 kN/lbs
  • UPC_NO
    842058104411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)