Motion
7005-340
Keyless Bushings - 340 mm ID, 425 mm OD
MI ITEM #11658748
MFR #7005-340
Price$8,887.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 340 mm ID, 425 mm OD
MI ITEM #11658748
MFR #7005-340

Mfr description
7005-340 340 X 425 7005 LOCKING ASSEMBLY
  • Three piece self-centering design for heavy duty torques.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,887.60/each

Specifications

Dimensions

  • Bore Diameter
    340 mm
  • Min Bore Diameter
    340 mm
  • Outside Diameter  
    425 mm
  • Overall Length
    197 mm
  • Weight
    66.0 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    120 N/mm
  • Manufacturer Catalog Number
    7005-340
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    3140 kN/lbs
  • UPC_NO
    842058104435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)