Motion
7005-360
Keyless Bushings - 455 mm OD
MI ITEM #11658749
MFR #7005-360
Price$9,566.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 455 mm OD
MI ITEM #11658749
MFR #7005-360

Mfr description
7005-360 360 X 455 7005 LOCKING ASSEMBLY
  • Three piece self-centering design for heavy duty torques.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,566.29/each

Specifications

Dimensions

  • Min Bore Diameter
    360 mm
  • Outside Diameter  
    455 mm
  • Overall Length
    224 mm
  • Weight
    91.0 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    115 N/mm
  • Manufacturer Catalog Number
    7005-360
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    3730 kN/lbs
  • UPC_NO
    842058104442

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)