Motion
7005-420
420 X 515 7005 LOCKING ASSEMBLY
MI ITEM #11658752
MFR #7005-420
List Price$13,788.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
420 X 515 7005 LOCKING ASSEMBLY
MI ITEM #11658752
MFR #7005-420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,788.38/each for your price

Overview

Mfr description
7005-420 420 X 515 7005 LOCKING ASSEMBLY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    420 mm
  • Outside Diameter
  • Hub Surface Pressure
    115 N/mm
  • Transmissible Axial Force
    4260 kN/lbs
  • Overall Length
    224 mm
  • Manufacturer Catalog Number
    7005-420
  • Weight
    104.0 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104473
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text