Motion
7005-460
Keyless Bushings - 460 mm ID, 555 mm OD
MI ITEM #11658754
MFR #7005-460
Price$20,391.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 460 mm ID, 555 mm OD
MI ITEM #11658754
MFR #7005-460

Mfr description
7005-460 460 X 555 7005 LOCKING ASSEMBLY
  • Three piece self-centering design for heavy duty torques.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,391.71/each

Specifications

Dimensions

  • Bore Diameter
    460 mm
  • Min Bore Diameter
    460 mm
  • Outside Diameter  
    555 mm
  • Overall Length
    224 mm
  • Weight
    113.0 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    110 N/mm
  • Manufacturer Catalog Number
    7005-460
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    4260 kN/lbs
  • UPC_NO
    842058104497

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)