Motion
7005-480
480 X 575 7005 LOCKING ASSEMBLY
MI ITEM #11658755
MFR #7005-480
List Price$21,663.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
480 X 575 7005 LOCKING ASSEMBLY
MI ITEM #11658755
MFR #7005-480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,663.76/each for your price

Overview

Mfr description
7005-480 480 X 575 7005 LOCKING ASSEMBLY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    560 mm
  • Outside Diameter
  • Hub Surface Pressure
    120 N/mm
  • Transmissible Axial Force
    5680 kN/lbs
  • Overall Length
    224 mm
  • Manufacturer Catalog Number
    7005-480
  • Weight
    118.0 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104503
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought