Motion
7005-520
520 X 615 7005 LOCKING ASSEMBLY
MI ITEM #11658757
MFR #7005-520
List Price$26,754.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
520 X 615 7005 LOCKING ASSEMBLY
MI ITEM #11658757
MFR #7005-520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,754.58/each for your price

Overview

Mfr description
7005-520 520 X 615 7005 LOCKING ASSEMBLY
  • Three piece self-centering design for heavy duty torques.

Specifications

  • Min Bore Diameter
    520 mm
  • Outside Diameter
  • Hub Surface Pressure
    120 N/mm
  • Transmissible Axial Force
    5330 kN/lbs
  • Overall Length
    224 mm
  • Manufacturer Catalog Number
    7005-520
  • Weight
    126.0 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058104527
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought