Motion
7005-540
Keyless Bushings - 540 mm ID, 635 mm OD
MI ITEM #11658758
MFR #7005-540
Price$28,440.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 540 mm ID, 635 mm OD
MI ITEM #11658758
MFR #7005-540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28,440.32/each

Specifications

Dimensions

  • Bore Diameter
    540 mm
  • Min Bore Diameter
    540 mm
  • Outside Diameter  
    635 mm
  • Overall Length
    224 mm
  • Weight
    131.0 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    120 N/mm
  • Manufacturer Catalog Number
    7005-540
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    5330 kN/lbs
  • UPC_NO
    842058104534

Overview

Mfr description
7005-540 540 X 635 7005 LOCKING ASSEMBLY
  • Three piece self-centering design for heavy duty torques.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought